GA50U4038ABA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GA50U4038ABA

Yaskawa Drives, GA500 Series

GA50U4038ABA

Yaskawa Drives, GA500 Series
Drive, AC, 20HP, 480V, 31.0A, CT, OP
MFG Item Number
GA50U4038ABA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, GA500 Series
Item #
GA50U4038ABA
Drive, AC, 20HP, 480V, 31.0A, CT, OP

GA500 Series Information

The GA500 Industrial AC Microdrive is engineered to help you easily handle nearly any application. Sustainability, flexibility, and ease of use are all designed into the drive, helping you make complicated tasks simple. Offering intuitive interaction and world‑class quality, the GA500 is the drive you can count on for constant, high quality performance.

Specifications

Specifications
Manufacturer Part Number GA50U4038ABA
Manufacturer Yaskawa
Product Series GA500
Family Series Yaskawa Drives, GA500 Series
Description Drive, AC, 20HP, 480V, 31.0A, CT, OP 480Vin 3PH 25HP 38.0A VT W/DB Trans 11.8in.Hx7.1in.Wx5.6in.D
Phase 3
HP (Constant Torque Rating) 20 hp
HP (Variable Torque Rating) 25 hp
Amps (Constant Torque Rating) 31 A
Amps (Variable Torque Rating) 38 A
Brake DC Injection, Dynamic Braking
Closed Loop No
AC Line Regenerative No
Operator Controls Keypad Included
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Nominal Input Voltage 380 VAC, 415 VAC, 480 VAC
AC Voltage 380-480 VAC
Frequency 590 Hz
Frame Size 6
Protection Rating IP20
Dynamic Braking Included
Height 11.81 "
Width 7.09 "
Depth 5.63 "
Comments Side-By -Side Mounting, Includes Safe Torque Off, Setup Wizard For Easy Start-up, LED Status Ring
Net Weight 11 lbs
Gross Weight 11 lbs
Alternatives
HD2-38A-43-UL
HD2-38A-43-UL
IMO Drives, HD2 Series