GA500 Series Information
| Manufacturer Part Number | GA50U4044ABA |
|---|---|
| Manufacturer | Yaskawa |
| Product Series | GA500 |
| Family Series | Yaskawa Drives, GA500 Series |
| Description | Drive, AC, 25HP, 480V, 39.0A, CT, OP 480Vin 3PH 30HP 44.0A VT W/DB Trans 13.8in.Hx7.5in.Wx8.0in.D |
| Phase | 3 |
| HP (Constant Torque Rating) | 25 hp |
| HP (Variable Torque Rating) | 30 hp |
| Amps (Constant Torque Rating) | 39 A |
| Amps (Variable Torque Rating) | 44 A |
| Brake | DC Injection, Dynamic Braking |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Frequency | 590 Hz |
| Frame Size | 8 |
| Protection Rating | IP20 |
| Dynamic Braking | Included |
| Height | 13.78 " |
| Width | 7.48 " |
| Depth | 8.03 " |
| Comments | Side-By -Side Mounting, Includes Safe Torque Off, Setup Wizard For Easy Start-up, LED Status Ring |
| Net Weight | 14.3 lbs |
| Gross Weight | 14.3 lbs |