GA500 Series Information
| Manufacturer Part Number | GA50UB006EBA |
|---|---|
| Manufacturer | Yaskawa |
| Product Series | GA500 |
| Family Series | Yaskawa Drives, GA500 Series |
| Description | Drive, AC, 1.0HP, 240V, 5.0A, CT, OP 240Vin 1PH 1.5HP 6.0A VT W/DB Trans W/EMC Filter, 5.1in.Hx4.3in.Wx7.2in.D |
| Phase | 1 |
| HP (Constant Torque Rating) | 1 hp |
| HP (Variable Torque Rating) | 1.5 hp |
| Amps (Constant Torque Rating) | 5 A |
| Amps (Variable Torque Rating) | 6 A |
| Brake | DC Injection, Dynamic Braking |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 200-240 VAC |
| Frequency | 590 Hz |
| Frame Size | 2.4 |
| Protection Rating | IP20 |
| Dynamic Braking | Included |
| Height | 5.04 " |
| Width | 4.25 " |
| Depth | 7.19 " |
| Comments | Side-By -Side Mounting, Includes Safe Torque Off, Setup Wizard For Easy Start-up, LED Status Ring |
| Net Weight | 4 lbs |
| Gross Weight | 4 lbs |