Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GA8-6B02 Crydom Relays, SSR,PCB Mount SIP, 240VAC/3A,

MFG Item Number
GA8-6B02

GA8-6B02 Crydom Relays, SSR,PCB Mount SIP, 240VAC/3A,

MFG Item Number
GA8-6B02
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
GA8-6B02
SSR,PCB Mount SIP, 240VAC/3A,

Series Information

Specifications

Specifications
Manufacturer Part Number GA8-6B02
Manufacturer Crydom
Family Series Crydom Relays
Description SSR,PCB Mount SIP, 240VAC/3A, 3-28VDC In, Zero Cross
Mounting PCB
Status Indicator No
Auxiliary Switch No
Input Signal 3-28 VDC
Current Rating 4 A
Termination PCB Pin
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0 lbs
Gross Weight 0 lbs