GA80U5382AWM

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GA80U5382AWM

Yaskawa Drives, GA800 Series

GA80U5382AWM

Yaskawa Drives, GA800 Series
GA800,600V 3PH,382/336A,FLANGE
MFG Item Number
GA80U5382AWM
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, GA800 Series
Item #
GA80U5382AWM
GA800,600V 3PH,382/336A,FLANGE

GA800 Series Information

The GA800 drive provides the ultimate combination of power, ease of use, flexibility, and performance. Enjoy effortless setup with a high resolution display or Bluetooth connection to your mobile device while using Yaskawa's free DriveWizard Mobile. Control your simple or complex applications connected to networks or discrete / analog signals. Combine all this with modern safety features and a variety of environmental solutions, and you will have to look no further than GA800 for all your variable speed needs.

  • High resolution multi‑language display with Startup Wizards and Data‑Logging
  • Bluetooth and DriveWizard Mobile for convenient and easy interaction
  • DriveWizard Desktop for comprehensive configuration and monitoring
  • DriveWorks EZ (embedded function blocks) provides extra flexibility, otherwise accomplished in a separate controller.
  • Closed or open loop vector control for outstanding regulation and torque production
  • Fast acting motor control functions provide near tripless operation
  • Popular network connections provide robust control and monitoring with system controllers
  • Embedded Auxiliary Control Power Input (24 V) maximizes production time and efficiency by maintaining network communication while main power is removed.
  • Embedded Safe Torque Off minimizes downtime for applications requiring occasional intervention (SIL CL3, PLe, Category 3).
  • Integrated DC Reactor (30 HP and larger) improves power quality and compatibility
  • Integrated 12 Pulse version provides a cost effective solution for low harmonics.
  • Integrated Brake Transistor (up to 125 HP ND) for cost effective heavy braking
  • Standard conformal coating and Type 12 versions help resist contamination
  • Made with RoHS compliant materials for environmental compliance

Specifications

Specifications
Manufacturer Part Number GA80U5382AWM
Manufacturer Yaskawa
Product Series GA800
Family Series Yaskawa Drives, GA800 Series
Description GA800,600V 3PH,382/336A,FLANGE
HP (Constant Torque Rating) 350 hp
HP (Variable Torque Rating) 400 hp
Amps (Constant Torque Rating) 336 A
Amps (Variable Torque Rating) 382 A
Closed Loop Yes
AC Line Regenerative No
Operator Controls Keypad Included
Motor Control-Max Level Closed Loop Vector, Open Loop Vector
Mounting Panel
Nominal Input Voltage 480 VAC, 575 VAC, 600 VAC
AC Voltage 480-600 VAC
Frequency 590 Hz
Net Weight 0 lbs
Gross Weight 0 lbs