GAB Series Information
| Manufacturer Part Number | GAB1/2 |
|---|---|
| Manufacturer | Mersen |
| Product Series | GAB |
| Family Series | Mersen Fuses, GAB Series |
| Description | Miniature fuse GAB - Fast-Acting 250VAC 0.5A Size 6,3x32 Ferrule |
| Fuse Type | Miniature |
| Current Rating | 0.5 A |
| AC Voltage | 250 VAC |
| Characteristic | Fast Acting |
| Material | Glass |
| Interrupt Rating | 35 A @ 250 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Diameter | 0.25 " |
| Length | 1.25 " |
| Approvals | CE, CSA, UL |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.01 lbs |