Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GAK-4/0N Gardner Bender Connectors, GAK Series, Aluminum Split Bolt Connectors, 4/0
GAK-4/0N Gardner Bender Connectors, GAK Series, Aluminum Split Bolt Connectors, 4/0
This item cannot be canceled or returned
Description
Aluminum Split Bolt Connectors, 4/0
Split Bolt Aluminum 10 STR. ~4/0 SOL. These split style bolt connectors are constructed of high strength aluminum with oxide‑displacing jaws to prevent galvanic corrosion. They are able to accept a wide range of solid and stranded conductors from 16 AWG ‑ 3/0 AWG.
Specifications
Specifications
Manufacturer Part Number
GAK-4/0N
Manufacturer
Gardner Bender
Product Series
GAK
Family Series
Gardner Bender Connectors, GAK Series
Description
Aluminum Split Bolt Connectors, 4/0 Awg Max Display Pack
Style
Split Bolt
Composition
Aluminum
Cond. AWG Main
10 str.-4/0 sol.
Cond. AWG Tap
6 str.-0000 sol.
Approvals
cUL, UL
Net Weight
0.4125 lbs
Gross Weight
0.45 lbs
GAK-4/0N
Gardner Bender Connectors, GAK Series