GAM671L5MTI2
Appleton Light Fixtures, Area Master Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GAM671L5MTI2

Appleton Light Fixtures, Area Master Series

GAM671L5MTI2

Appleton Light Fixtures, Area Master Series
AMSTR 250W HPS 5MT C1D2 TR
MFG Item Number
GAM671L5MTI2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Area Master Series
Item #
GAM671L5MTI2
AMSTR 250W HPS 5MT C1D2 TR

Area Master Series Information

  • Light Fixture
  • Approval: UL; CSA
  • IP Rating: IP66
  • Fixture Material: Aluminum
  • Can Use for Commercial, Industrial Applications

Enclosed and gasketed light fixtures for a variety of applications, including residential, industrial and commercial uses. Fixtures are available in multiple mounting options. Lamps are high pressure sodium and are flood style. Achieves versatility in its differing applications; has capability of functioning in many mechanical and non‑mechanical areas.



Specifications

Specifications
Manufacturer Part Number GAM671L5MTI2
Manufacturer Appleton
Product Series Area Master
Family Series Appleton Light Fixtures, Area Master Series
Description Explosionproof HID Floodlight Fixture, Type Fixture with Integral Ballast, Constructional Feature Weatherproof, Lamp Wattage 250 W, Lamp Type Mogul Base High Pressure Sodium, Lamp/Ballast Voltage 120/208/240/277/480 V at 60 Hz, Ballast Type Constant
Ballast Type Integrated
Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC, 480 VAC
Style Flood
Material Aluminum
Lens Material Glass
Lamp Type High Pressure Sodium
Power 250 W
Mounting Bracket
Guarded No
Junction Box No
Protection Rating IP66
Enclosed Yes
Gasket Included Yes
Marine Rated Yes
Wet Locations Yes
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC, 480 VAC
Approvals CSA, UL
Net Weight 31.5 lbs
Gross Weight 34.6 lbs