GAM675L48
Appleton Light Fixtures, Areamaster 250-400 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GAM675L48

Appleton Light Fixtures, Areamaster 250-400 Series

GAM675L48

Appleton Light Fixtures, Areamaster 250-400 Series
AREAMASTER 250W HPS 480V W/FTR
Item Number
GAM675L48
MFG Item Number
G-AM675L-48
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Areamaster 250-400 Series
Item #
GAM675L48
AREAMASTER 250W HPS 480V W/FTR

Areamaster 250-400 Series Information

The Areamaster 250/400 integrally ballasted floodlights are powerful, efficient weatherproof lighting fixtures for medium and large areas. These rugged, enclosed and gasketed fixtures are designed for Class I, Division 2/Zone 2 and severe non‑hazardous environments. The Areamaster features a corrosion‑resistant, a one piece, pressure cast, copperfree aluminum housing with an architectural bronze polyester finish. Its compound parabolic and double segment design, with an Alzak finished aluminum reflector, provides optimum light distribution and efficiency.

Specifications

Specifications
Manufacturer Part Number G-AM675L-48
Manufacturer Appleton
Product Series Areamaster 250-400
Family Series Appleton Light Fixtures, Areamaster 250-400 Series
Description Floodlight Fixture, Lamp Type Mogul Base High Pressure Sodium, Lamp Wattage 250 W, Lamp/Ballast Voltage 480 V at 60 Hz, Ballast Type Constant Wattage Autotransformer, EPA 1.9 Sq Ft, Mounting Slip-Fit, Housing Material Copper Free Aluminum, Finish
Ballast Type Integrated
Voltage 480 VAC
Style Flood
Material Aluminum
Lens Material Glass
Lamp Type High Pressure Sodium
Power 250 W
Mounting Integral Pole
Lamp Base Mogul
Guarded No
Junction Box No
Protection Rating IP66
Enclosed Yes
Gasket Included Yes
Marine Rated Yes
Wet Locations Yes
Nominal Voltage 480 VAC
Approvals CSA, UL
Net Weight 38 lbs
Gross Weight 38 lbs