GAM771LXQE40Z2
Appleton Light Fixtures, Areamaster 250-400 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GAM771LXQE40Z2

Appleton Light Fixtures, Areamaster 250-400 Series

GAM771LXQE40Z2

Appleton Light Fixtures, Areamaster 250-400 Series
GAM TR HPS 400W
MFG Item Number
GAM771LXQE40Z2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Areamaster 250-400 Series
Item #
GAM771LXQE40Z2
GAM TR HPS 400W

Areamaster 250-400 Series Information

The Areamaster 250/400 integrally ballasted floodlights are powerful, efficient weatherproof lighting fixtures for medium and large areas. These rugged, enclosed and gasketed fixtures are designed for Class I, Division 2/Zone 2 and severe non‑hazardous environments. The Areamaster features a corrosion‑resistant, a one piece, pressure cast, copperfree aluminum housing with an architectural bronze polyester finish. Its compound parabolic and double segment design, with an Alzak finished aluminum reflector, provides optimum light distribution and efficiency.

Specifications

Specifications
Manufacturer Part Number GAM771LXQE40Z2
Manufacturer Appleton
Product Series Areamaster 250-400
Family Series Appleton Light Fixtures, Areamaster 250-400 Series
Description GAM TR HPS 400W
Ballast Type Integrated
Voltage 120 VAC, 230 VAC
Style Flood
Material Aluminum
Lens Material Glass
Lamp Type High Pressure Sodium
Power 400 W
Mounting Wall
Lamp Base Mogul
Guarded No
Junction Box No
Protection Rating IP66
Enclosed Yes
Gasket Included Yes
Marine Rated Yes
Wet Locations Yes
Nominal Voltage 120 VAC, 240 VAC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs