GAM775P235
Appleton Light Fixtures, Area Master Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GAM775P235

Appleton Light Fixtures, Area Master Series

GAM775P235

Appleton Light Fixtures, Area Master Series
GAM SF PSMH 400W
MFG Item Number
GAM775P235
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Area Master Series
Item #
GAM775P235
GAM SF PSMH 400W

Area Master Series Information

  • Light Fixture
  • Approval: UL; CSA
  • IP Rating: IP66
  • Fixture Material: Aluminum
  • Can Use for Commercial, Industrial Applications

Enclosed and gasketed light fixtures for a variety of applications, including residential, industrial and commercial uses. Fixtures are available in multiple mounting options. Lamps are high pressure sodium and are flood style. Achieves versatility in its differing applications; has capability of functioning in many mechanical and non‑mechanical areas.



Specifications

Specifications
Manufacturer Part Number GAM775P235
Manufacturer Appleton
Product Series Area Master
Family Series Appleton Light Fixtures, Area Master Series
Description Floodlight Fixture, Lamp Type Mogul Base Metal Halide, Lamp Wattage 400 W, Lamp/Ballast Voltage 230 V at 50 Hz, Ballast Type Super Constant Wattage Autotransformer, Pulse Start, EPA 1.9 Sq Ft, Mounting Slip-Fit, Housing Material Copper Free Aluminum,
Ballast Type Integrated
Voltage 230 VAC
Style Flood
Material Aluminum
Lens Material Glass
Lamp Type Pulse Start Metal Halide
Power 400 W
Mounting Integral Pole
Guarded No
Junction Box No
Protection Rating IP66
Enclosed Yes
Gasket Included Yes
Marine Rated Yes
Wet Locations Yes
Nominal Voltage 240 VAC
Approvals CSA, UL
Net Weight 35.3 lbs
Gross Weight 35.3 lbs