GAM775P48
Appleton Light Fixtures, Areamaster 250-400 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GAM775P48

Appleton Light Fixtures, Areamaster 250-400 Series

GAM775P48

Appleton Light Fixtures, Areamaster 250-400 Series
AREAMASTER 400W PULSE SLIP.MTG
Item Number
GAM775P48
MFG Item Number
G-AM775P-48
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Areamaster 250-400 Series
Item #
GAM775P48
AREAMASTER 400W PULSE SLIP.MTG

Areamaster 250-400 Series Information

The Areamaster 250/400 integrally ballasted floodlights are powerful, efficient weatherproof lighting fixtures for medium and large areas. These rugged, enclosed and gasketed fixtures are designed for Class I, Division 2/Zone 2 and severe non‑hazardous environments. The Areamaster features a corrosion‑resistant, a one piece, pressure cast, copperfree aluminum housing with an architectural bronze polyester finish. Its compound parabolic and double segment design, with an Alzak finished aluminum reflector, provides optimum light distribution and efficiency.

Specifications

Specifications
Manufacturer Part Number G-AM775P-48
Manufacturer Appleton
Product Series Areamaster 250-400
Family Series Appleton Light Fixtures, Areamaster 250-400 Series
Description Appleton Areamaster 250/400 Integrally Ballasted Floodlight, Fixture Type: Pole/Slip Fit Mount, Lamp Type: 400 WTT Mogul Pulse Start Metal Halide, Lamp Wattage: 400 WTT, Voltage Rating: 480 V, Number Of Lamps: 1, Material: Copperfree 4/10 Of 1 PCT
Ballast Type Integrated
Voltage 480 VAC
Style Flood
Material Aluminum
Lens Material Glass
Lamp Type Pulse Start Metal Halide
Power 400 W
Mounting Integral Pole
Lamp Base Mogul
Guarded No
Junction Box No
Protection Rating IP66
Enclosed Yes
Gasket Included Yes
Marine Rated Yes
Wet Locations Yes
Nominal Voltage 480 VAC
Approvals CSA, UL
Net Weight 32 lbs
Gross Weight 32 lbs