GAM861L48I2L
Appleton Light Fixtures, Areamaster 1000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GAM861L48I2L

Appleton Light Fixtures, Areamaster 1000 Series

GAM861L48I2L

Appleton Light Fixtures, Areamaster 1000 Series
GAM TR HPS 1000W
MFG Item Number
GAM861L48I2L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Areamaster 1000 Series
Item #
GAM861L48I2L
GAM TR HPS 1000W

Areamaster 1000 Series Information

The Areamaster 1000 integrally ballasted floodlight provides efficient lighting large areas.This rugged, enclosed and gasketed fixture is ideal for use in industrial, non‑hazardous environments. The Areamaster features a corrosion‑resistant, a one piece, pressure cast, copperfree aluminum housing with an architectural bronze polyester finish. Its compound parabolic and double segment design, with an Alzak finished aluminum reflector, provides optimum light distribution and efficiency.

Specifications

Specifications
Manufacturer Part Number GAM861L48I2L
Manufacturer Appleton
Product Series Areamaster 1000
Family Series Appleton Light Fixtures, Areamaster 1000 Series
Description GAM TR HPS 1000W
Ballast Type Integrated
Voltage 480 VAC
Style Flood
Material Aluminum
Lens Material Glass
Lamp Type High Pressure Sodium
Power 1,100 W
Light Output 80,846
Hub Size 3/4 "
Mounting Bracket
Lamp Base Mogul
Guarded No
Junction Box No
Enclosed Yes
Gasket Included Yes
Marine Rated No
Wet Locations Yes
Nominal Voltage 480 VAC
Approvals UL
Net Weight 65 lbs
Gross Weight 65 lbs