GAM861LMTI2
Appleton Light Fixtures, Areamaster 1000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GAM861LMTI2

Appleton Light Fixtures, Areamaster 1000 Series

GAM861LMTI2

Appleton Light Fixtures, Areamaster 1000 Series
AREAMASTER CLSI DIV2 1000W HPS
Item Number
GAM861LMTI2
MFG Item Number
G-AM861L-MT-I/2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Areamaster 1000 Series
Item #
GAM861LMTI2
AREAMASTER CLSI DIV2 1000W HPS

Areamaster 1000 Series Information

The Areamaster 1000 integrally ballasted floodlight provides efficient lighting large areas.This rugged, enclosed and gasketed fixture is ideal for use in industrial, non‑hazardous environments. The Areamaster features a corrosion‑resistant, a one piece, pressure cast, copperfree aluminum housing with an architectural bronze polyester finish. Its compound parabolic and double segment design, with an Alzak finished aluminum reflector, provides optimum light distribution and efficiency.

Specifications

Specifications
Manufacturer Part Number G-AM861L-MT-I/2
Manufacturer Appleton
Product Series Areamaster 1000
Family Series Appleton Light Fixtures, Areamaster 1000 Series
Description Appleton Areamaster 1000 Integrally Ballasted Floodlight, Fixture Type: Yoke Mount, Lamp Type: 1000 WTT 140000 LM Mogul High Pressure Sodium, Lamp Wattage: 1000 WTT, Voltage Rating: 120/208/240/277 V, Number Of Lamps: 1, Material: Copperfree 4/10 Of 1
Ballast Type Integrated
Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Style Flood
Material Aluminum
Lens Material Glass
Lamp Type High Pressure Sodium
Power 1,100 W
Light Output 80,846
Hub Size 3/4 "
Mounting Bracket
Lamp Base Mogul
Guarded No
Junction Box No
Enclosed Yes
Gasket Included Yes
Marine Rated No
Wet Locations Yes
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals UL
Net Weight 65 lbs
Gross Weight 72 lbs