GAM861LTTI2
Appleton Light Fixtures, Areamaster 1000 Hazardous Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GAM861LTTI2

Appleton Light Fixtures, Areamaster 1000 Hazardous Series

GAM861LTTI2

Appleton Light Fixtures, Areamaster 1000 Hazardous Series
AMSTR 1000WHPS 120/277/347V 60
MFG Item Number
GAM861LTTI2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Areamaster 1000 Hazardous Series
Item #
GAM861LTTI2
AMSTR 1000WHPS 120/277/347V 60

Areamaster 1000 Hazardous Series Information

  • A wide range of ballasts and voltages are available for both domestic and export applications
  • Integral ballast
  • One‑piece housing with one‑piece lens cover
  • Thermal shock and impact resistant glass lens
  • Heavy duty, high temperature silicone rubber gasket, firmly seated
  • Compound parabolic, double segment, finished aluminum reflector for optimum efficiency

Specifications

Specifications
Manufacturer Part Number GAM861LTTI2
Manufacturer Appleton
Product Series Areamaster 1000 Hazardous
Family Series Appleton Light Fixtures, Areamaster 1000 Hazardous Series
Description AMSTR 1000WHPS 120/277/347V 60
Ballast Type Integrated
Voltage 120-277 VAC
Style Flood
Material Aluminum
Lens Material Glass
Lamp Type High Pressure Sodium
Power 1,000 W
Hub Size 3/4 "
Mounting Yoke
Lamp Base Mogul
Guarded No
Junction Box No
Enclosed Yes
Gasket Included Yes
Marine Rated Yes
Wet Locations Yes
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals UL
Comments Thermal shock & impact resistant lens
Net Weight 65 lbs
Gross Weight 65 lbs