GAM961H225L
Appleton Light Fixtures, Areamaster 1000 Ordinary Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GAM961H225L

Appleton Light Fixtures, Areamaster 1000 Ordinary Series

GAM961H225L

Appleton Light Fixtures, Areamaster 1000 Ordinary Series
GAM TR MH 1500W
MFG Item Number
GAM961H225L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Areamaster 1000 Ordinary Series
Item #
GAM961H225L
GAM TR MH 1500W

Areamaster 1000 Ordinary Series Information

The Areamaster 1000 integrally ballasted floodlight provides efficient lighting large areas.This rugged, enclosed and gasketed fixture is ideal for use in industrial, non‑hazardous environments. The Areamaster features a corrosion‑resistant, a one piece, pressure cast, copperfree aluminum housing with an architectural bronze polyester finish. Its compound parabolic and double segment design, with an Alzak finished aluminum reflector, provides optimum light distribution and efficiency.

Specifications

Specifications
Manufacturer Part Number GAM961H225L
Manufacturer Appleton
Product Series Areamaster 1000 Ordinary
Family Series Appleton Light Fixtures, Areamaster 1000 Ordinary Series
Description GAM TR MH 1500W
Lamp Included Yes
Ballast Type Integrated
Voltage 225 VAC
Style Flood
Material Aluminum
Lens Material Glass
Lamp Type Metal Halide
Power 1,500 W
Hub Size 3/4 "
Mounting Yoke
Lamp Base Mogul
Guarded No
Junction Box No
Enclosed Yes
Gasket Included Yes
Marine Rated No
Wet Locations Yes
Nominal Voltage 208 VAC
Approvals UL
Comments Thermal shock & impact resistant lens, HID
Net Weight 65 lbs
Gross Weight 65 lbs