GAML371L48Z2
Appleton Light Fixtures, Area Master Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GAML371L48Z2

Appleton Light Fixtures, Area Master Series

GAML371L48Z2

Appleton Light Fixtures, Area Master Series
IEC AREAMASTER 250/400
MFG Item Number
GAML371L48Z2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Area Master Series
Item #
GAML371L48Z2
IEC AREAMASTER 250/400

Area Master Series Information

  • Light Fixture
  • Approval: UL; CSA
  • IP Rating: IP66
  • Fixture Material: Aluminum
  • Can Use for Commercial, Industrial Applications

Enclosed and gasketed light fixtures for a variety of applications, including residential, industrial and commercial uses. Fixtures are available in multiple mounting options. Lamps are high pressure sodium and are flood style. Achieves versatility in its differing applications; has capability of functioning in many mechanical and non‑mechanical areas.



Specifications

Specifications
Manufacturer Part Number GAML371L48Z2
Manufacturer Appleton
Product Series Area Master
Family Series Appleton Light Fixtures, Area Master Series
Description Explosionproof HID Floodlight Fixture, Type Fixture with Integral Ballast, Constructional Feature Weatherproof, Lamp Wattage 100 W, Lamp Type Mogul Base High Pressure Sodium, Lamp/Ballast Voltage 480 V at 60 Hz, Ballast Type HX-HPF, EPA 1.9 Sq Ft,
Ballast Type Integrated
Voltage 480 VAC
Style Flood
Material Aluminum
Lens Material Glass
Lamp Type High Pressure Sodium
Power 100 W
Mounting Bracket
Guarded No
Junction Box No
Protection Rating IP66
Enclosed Yes
Gasket Included Yes
Marine Rated Yes
Wet Locations Yes
Nominal Voltage 480 VAC
Approvals CSA, UL
Net Weight 28.4 lbs
Gross Weight 28.75 lbs