GAMS671L48I2
Appleton Light Fixtures, Areamaster Stainless Steel Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GAMS671L48I2

Appleton Light Fixtures, Areamaster Stainless Steel Series

GAMS671L48I2

Appleton Light Fixtures, Areamaster Stainless Steel Series
SS AREAMASTER, 250W HPS, 480V
MFG Item Number
GAMS671L48I2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Areamaster Stainless Steel Series
Item #
GAMS671L48I2
SS AREAMASTER, 250W HPS, 480V

Areamaster Stainless Steel Series Information

Areamaster Stainless Steel Floodlights are powerful, efficient weatherproof lighting for medium and large areas. These enclosed and gasketed luminaires are suitable for use in Marine, Class I, Division 2 and Class I, Zone 2 hazardous locations and corrosive environments.

Specifications

Specifications
Manufacturer Part Number GAMS671L48I2
Manufacturer Appleton
Product Series Areamaster Stainless Steel
Family Series Appleton Light Fixtures, Areamaster Stainless Steel Series
Description Explosionproof HID Floodlight Fixture, Type Fixture with Integral Ballast, Constructional Feature Weatherproof, Lamp Wattage 250 W, Lamp Type Mogul Base High Pressure Sodium, Lamp/Ballast Voltage 480 V at 60 Hz, Ballast Type Constant Wattage
Lamp Included No
Ballast Type Integrated
Voltage 480 VAC
Style Flood
Material Steel
Lens Material Glass
Lamp Type High Pressure Sodium
Power 250 W
Hub Size 3/4 "
Mounting Yoke
Lamp Base Mogul
Guarded No
Junction Box No
Enclosed Yes
Gasket Included Yes
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 4X
Temperature Code T3A
Nominal Voltage 480 VAC
Approvals CSA, UL
Comments Weatherproof
Net Weight 45 lbs
Gross Weight 45 lbs