Areamaster Stainless Steel Series Information
| Manufacturer Part Number | GAMS771LMTI2 |
|---|---|
| Manufacturer | Appleton |
| Product Series | Areamaster Stainless Steel |
| Family Series | Appleton Light Fixtures, Areamaster Stainless Steel Series |
| Description | Areamaster Integrally Ballasted Floodlight, Fixture Type: Yoke Mount, Lamp Type: 400 WTT Mogul High Pressure Sodium, Lamp Wattage: 400 WTT, Voltage Rating: 120/208/240/277 V, Number Of Lamps: 1, Material: 316 Stainless Steel Trunnion |
| Lamp Included | No |
| Ballast Type | Integrated |
| Voltage | 120-270 VAC |
| Style | Flood |
| Material | Steel |
| Lens Material | Glass |
| Lamp Type | High Pressure Sodium |
| Power | 400 W |
| Hub Size | 3/4 " |
| Mounting | Yoke |
| Lamp Base | Mogul |
| Guarded | No |
| Junction Box | No |
| Enclosed | Yes |
| Gasket Included | Yes |
| Marine Rated | Yes |
| Wet Locations | Yes |
| NEMA Rating | NEMA 4X |
| Temperature Code | T3A |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC, 277 VAC |
| Approvals | CSA, UL |
| Comments | Weatherproof |
| Net Weight | 45 lbs |
| Gross Weight | 49.35 lbs |