Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Fittings, DURALOY 7 Series
GASK574
Killark Fittings, DURALOY 7 Series
This item cannot be canceled or returned
Description
Fittings, DURALOY 7 Series
DURALOY 7 Series Information
- Suitable for Wet Locations when Used with Gaskets
- Innovative Spring Clip Design for Installation Ease and Repeat Usage
- For Use with Threaded Rigid Conduit Steel or Aluminum
Specifications
Specifications
| Manufacturer Part Number |
GASK574 |
| Manufacturer |
Killark |
| Product Series |
DURALOY 7 |
| Family Series |
Killark Fittings, DURALOY 7 Series |
| Description |
GASKET NEOPRENE 1 1/4in. |
| Trade Size |
1-1/4 " |
| Material |
Neoprene |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
GASK574
Killark Fittings, DURALOY 7 Series