Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Thomas & Betts Conduit Outlet Bodies, Form 8 Series
GASK586N
Thomas & Betts Conduit Outlet Bodies, Form 8 Series
2 INCH NEOPRENE GASKET, FORM 8
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Form 8 Series
2 INCH NEOPRENE GASKET, FORM 8
Form 8 Series Information
Specifications
Specifications
| Manufacturer Part Number |
GASK586N |
| Manufacturer |
Thomas & Betts |
| Product Series |
Form 8 |
| Family Series |
Thomas & Betts Conduit Outlet Bodies, Form 8 Series |
| Description |
Form 8, 2 Inch Neoprene Conduit Body Gasket |
| Style |
Form 8 |
| Hub Size |
2 " |
| Composition |
Neoprene |
| Approvals |
CSA, UL |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.06 lbs |
GASK586N
Thomas & Betts Conduit Outlet Bodies, Form 8 Series