Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Thomas & Betts Conduit Outlet Bodies, Form 8 Series
GASK588N
Thomas & Betts Conduit Outlet Bodies, Form 8 Series
2-1/2-3inch NEOPRENE GASKET, FORM 8
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Form 8 Series
2-1/2-3inch NEOPRENE GASKET, FORM 8
Form 8 Series Information
Specifications
Specifications
| Manufacturer Part Number |
GASK588N |
| Manufacturer |
Thomas & Betts |
| Product Series |
Form 8 |
| Family Series |
Thomas & Betts Conduit Outlet Bodies, Form 8 Series |
| Description |
Form 8, 2-1/2 to 3 Inch Neoprene Gasket |
| Style |
Form 8 |
| Hub Size |
2-1/2 ", 3 " |
| Composition |
Neoprene |
| Approvals |
CSA, UL |
| Net Weight |
0.16 lbs |
| Gross Weight |
0.16 lbs |
GASK588N
Thomas & Betts Conduit Outlet Bodies, Form 8 Series