GASK682R
Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GASK682R

Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series

GASK682R

Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series
1 NEO LBD REPLACEMENT GASK
MFG Item Number
GASK682R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, CONDULET Series
Item #
GASK682R
1 NEO LBD REPLACEMENT GASK

CONDULET Series Information

  • Available as Blank Covers and Solid Gaskets
  • Sizes 1/2 to 4 Inches
  • Feraloy Iron, Copper‑Free Aluminum, Malleable Iron, or Die Cast Aluminum Material

Specifications

Specifications
Manufacturer Part Number GASK682R
Manufacturer Eaton's Crouse-Hinds series
Product Series CONDULET
Family Series Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series
Description Eaton Crouse-Hinds series Condulet LBD replacement gasket, Neoprene, 1, Used with LBD3300 moguls
Style LBD
Hub Size 1 "
Composition Neoprene
Approvals CSA, UL
Net Weight 0.03 lbs
Gross Weight 0.03 lbs