GASK808N
Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GASK808N

Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series

GASK808N

Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series
2 1/2 OPEN NEO FORM 8 GASK
MFG Item Number
GASK808N
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Conduit Outlet Bodies, CONDULET Series
Item #
GASK808N
2 1/2 OPEN NEO FORM 8 GASK

CONDULET Series Information

  • Available as Blank Covers and Solid Gaskets
  • Sizes 1/2 to 4 Inches
  • Feraloy Iron, Copper‑Free Aluminum, Malleable Iron, or Die Cast Aluminum Material

Specifications

Specifications
Manufacturer Part Number GASK808N
Manufacturer Eaton's Crouse-Hinds series
Product Series CONDULET
Family Series Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series
Description Eaton Crouse-Hinds series Condulet Form 8 gasket, Neoprene, 2-1/2 or 3, Open
Style Form 8, Mark 9
Hub Size 2-1/2 ", 3 "
Composition Neoprene
Approvals CSA, UL
Net Weight 0.05 lbs
Gross Weight 0.05 lbs