Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Fittings, DURALOY 8 Series
GASK808N
Killark Fittings, DURALOY 8 Series
This item cannot be canceled or returned
Description
Fittings, DURALOY 8 Series
DURALOY 8 Series Information
- Completely Interchangeable with Competitive Bodies, Gaskets, and Covers
- Raintight when Used with Gasketed Covers
- Smooth Integral Wire Bushings
Specifications
Specifications
| Manufacturer Part Number |
GASK808N |
| Manufacturer |
Killark |
| Product Series |
DURALOY 8 |
| Family Series |
Killark Fittings, DURALOY 8 Series |
| Description |
GSKT, 2 1/2-3 DURALOY8 |
| Trade Size |
2-1/2 " |
| Material |
Neoprene |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.04 lbs |
GASK808N
Killark Fittings, DURALOY 8 Series