GAT-3400
Gardner Bender Electrical Testers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GAT-3400

Gardner Bender Electrical Testers

GAT-3400

Gardner Bender Electrical Testers
Automotive Circuit Tester, 12 Vdc
MFG Item Number
GAT-3400
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Testers, Series
Item #
GAT-3400
Automotive Circuit Tester, 12 Vdc

Series Information

Specifications

Specifications
Manufacturer Part Number GAT-3400
Manufacturer Gardner Bender
Family Series Gardner Bender Electrical Testers
Description Automotive Circuit Tester, 12 Vdc
Temperature Measurement No
Backlight No
Max Voltage 12 VDC
Polarity No
Net Weight 0.15 lbs
Gross Weight 0.18 lbs