GAX42040A
Lovato Miscellaneous, GA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GAX42040A Lovato Miscellaneous, GA Series, 4th Power Pole, 40A Max,
MFG Item Number
GAX42040A

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

GAX42040A Lovato Miscellaneous, GA Series, 4th Power Pole, 40A Max,

MFG Item Number
GAX42040A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

GA Series
Item #
GAX42040A
4th Power Pole, 40A Max,

GA Series Information

  • Fourth Pole Add On
  • Compact and Modular Size
  • 1000V IEC Rated Insulation Voltage

Specifications

Specifications
Manufacturer Lovato
Family Series Lovato Miscellaneous, GA Series
Product Series GA
Manufacturer Part Number GAX42040A
Description 4th Power Pole, 40A Max, For Use with GA...A Version Switch
Net Weight 0.075 lbs
Gross Weight 0.095 lbs