GAX632
Lovato Industrial Accessories, GAX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GAX632 Lovato Industrial Accessories, GAX Series, R/Y Handle Low Profile Ring Fix

MFG Item Number
GAX632

GAX632 Lovato Industrial Accessories, GAX Series, R/Y Handle Low Profile Ring Fix

MFG Item Number
GAX632
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, GAX Series
Item #
GAX632
R/Y Handle Low Profile Ring Fix

GAX Series Information

  • Choice of Handle Fixing: Ring or Screw
  • Available in Red or Black
  • Selector Handle

Specifications

Specifications
Manufacturer Part Number GAX632
Manufacturer Lovato
Product Series GAX
Family Series Lovato Industrial Accessories, GAX Series
Description R/Y Handle Low Profile Ring Fix
Shaft Size 0.2 "
Padlockable Yes
Defeatable No
Operator Type Selector Handle
Protection Rating IP65
Net Weight 0.095 lbs
Gross Weight 0.125 lbs