GAX63B
Lovato Industrial Accessories, GAX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GAX63B Lovato Industrial Accessories, GAX Series, Knob Black Handle Padlock Ring Fix
MFG Item Number
GAX63B

GAX63B Lovato Industrial Accessories, GAX Series, Knob Black Handle Padlock Ring Fix

MFG Item Number
GAX63B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, GAX Series
Item #
GAX63B
Knob Black Handle Padlock Ring Fix

GAX Series Information

  • Choice of Handle Fixing: Ring or Screw
  • Available in Red or Black
  • Selector Handle

Specifications

Specifications
Manufacturer Part Number GAX63B
Manufacturer Lovato
Product Series GAX
Family Series Lovato Industrial Accessories, GAX Series
Description Knob Black Handle Padlock Ring Fix
Shaft Size 0.2 "
Padlockable Yes
Color Black
Defeatable No
Operator Type Selector Handle
Protection Rating IP65
Net Weight 0.1543 lbs
Gross Weight 0.1543 lbs