Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
GAX Series Information
| Manufacturer Part Number | GAX64B |
|---|---|
| Manufacturer | Lovato |
| Product Series | GAX |
| Family Series | Lovato Industrial Accessories, GAX Series |
| Description | Selector Handle, Black, N4X/IP65, Defeatable, Padlockable, 22mm Hole Mount, Less Operating Shaft |
| Shaft Size | 0.2 " |
| Padlockable | Yes |
| Defeatable | Yes |
| Operator Type | Selector Handle |
| Protection Rating | IP65 |
| Net Weight | 0.1411 lbs |
| Gross Weight | 0.1411 lbs |