Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GAX66B Lovato Industrial Accessories, GAX Series, Door Coupling Handle, Blk, IP66,
GAX66B Lovato Industrial Accessories, GAX Series, Door Coupling Handle, Blk, IP66,
This item cannot be canceled or returned
Description
Industrial Accessories, GAX Series
Door Coupling Handle, Blk, IP66,
- Choice of Handle Fixing: Ring or Screw
- Available in Red or Black
- Selector Handle
Specifications
Specifications
| Manufacturer Part Number |
GAX66B |
| Manufacturer |
Lovato |
| Product Series |
GAX |
| Family Series |
Lovato Industrial Accessories, GAX Series |
| Description |
Door Coupling Handle, Blk, IP66, Padlockable |
| Shaft Size |
0.3 " |
| Padlockable |
Yes |
| Defeatable |
Yes |
| Operator Type |
Pistol Handle |
| Protection Rating |
IP65 |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.41 lbs |
GAX66B
Lovato Industrial Accessories, GAX Series