Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GAX68B Lovato Industrial Accessories, Knob Black Handle 48X48 Screw Fix
GAX68B Lovato Industrial Accessories, Knob Black Handle 48X48 Screw Fix
This item cannot be canceled or returned
Description
Industrial Accessories, Series
Knob Black Handle 48X48 Screw Fix
Specifications
Specifications
| Manufacturer Part Number |
GAX68B |
| Manufacturer |
Lovato |
| Family Series |
Lovato Industrial Accessories |
| Description |
Knob Black Handle 48X48 Screw Fix |
| Shaft Size |
0.2 " |
| Padlockable |
Yes |
| Color |
Black |
| Operator Type |
Selector Handle |
| Net Weight |
0.085 lbs |
| Gross Weight |
0.085 lbs |
GAX68B
Lovato Industrial Accessories