GAZ016BUL
Lovato Disconnect Switches, GA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GAZ016BUL Lovato Disconnect Switches, GA Series, Disconnect Switch, 3-P, 16A, N4X,

MFG Item Number
GAZ016BUL

GAZ016BUL Lovato Disconnect Switches, GA Series, Disconnect Switch, 3-P, 16A, N4X,

MFG Item Number
GAZ016BUL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, GA Series
Item #
GAZ016BUL
Disconnect Switch, 3-P, 16A, N4X,

GA Series Information

  • Compact Size
  • Accessory Flexibility
  • Multiple Certifications
These series of disconnect switches come in a multitude of different types, ranging in poles, horsepower and sizes. These disconnect switches also have the availability for various types of add‑ons such as more poles, auxiliary contacts, fuse holders and many more.
  • UL and CSA Certified
  • Mountable poles/add‑on blocks

Specifications

Specifications
Manufacturer Part Number GAZ016BUL
Manufacturer Lovato
Product Series GA
Family Series Lovato Disconnect Switches, GA Series
Description Disconnect Switch, 3-P, 16A, N4X, UL508 Listed, Black Handle, Non-Metallic Enclosure
Poles 3
NEMA Rating NEMA 4, NEMA 4X
Current Rating 16 A
AC Voltage 600 VAC
Operator Type Selector - Black
Enclosure Composition Non-Metallic
Approvals CSA, UL
Net Weight 1.1905 lbs
Gross Weight 1.1905 lbs
Alternatives
GAZ032BUL
GAZ032BUL
Lovato Disconnect Switches, GA Series
GAZ016UL
GAZ016UL
Lovato Disconnect Switches, GA Series
GAZ025BUL
GAZ025BUL
Lovato Disconnect Switches, GA Series
GAZ040BUL
GAZ040BUL
Lovato Disconnect Switches, GA Series