Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GAZ032EBUL Lovato Disconnect Switches, GA Series, 3P Changeover Switch 32A
MFG Item Number
GAZ032EBUL
GAZ032EBUL Lovato Disconnect Switches, GA Series, 3P Changeover Switch 32A
MFG Item Number
GAZ032EBUL
This item cannot be canceled or returned
Description
Disconnect Switches, GA Series
Compact Size Accessory Flexibility Multiple Certifications These series of disconnect switches come in a multitude of different types, ranging in poles, horsepower and sizes. These disconnect switches also have the availability for various types of add‑ons such as more poles, auxiliary contacts, fuse holders and many more.
UL and CSA Certified Mountable poles/add‑on blocks
Specifications
Specifications
Manufacturer Part Number
GAZ032EBUL
Manufacturer
Lovato
Product Series
GA
Family Series
Lovato Disconnect Switches, GA Series
Description
3P Changeover Switch 32A Enclosureed Black Handle
Poles
3
NEMA Rating
NEMA 4, NEMA 4X
Current Rating
32 A
AC Voltage
600 VAC
Operator Type
Selector - Red, Yellow
Enclosure Composition
Non-Metallic
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
GAZ032EBUL
Lovato Disconnect Switches, GA Series