Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GAZ063BUL Lovato Disconnect Switches, Disconnect Switch, 3-P, 63A, N4X,
MFG Item Number
GAZ063BUL
GAZ063BUL Lovato Disconnect Switches, Disconnect Switch, 3-P, 63A, N4X,
MFG Item Number
GAZ063BUL
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Disconnect Switch, 3-P, 63A, N4X,
Specifications
Specifications
| Manufacturer Part Number |
GAZ063BUL |
| Manufacturer |
Lovato |
| Family Series |
Lovato Disconnect Switches |
| Description |
Disconnect Switch, 3-P, 63A, N4X, Non-Fusible, UL98 Listed, Black Handle, Non-Metallic Enclosure |
| Poles |
3 |
| Current Rating |
63 A |
| AC Voltage |
600 VAC |
| Operator Type |
Selector - Black |
| Mounting |
Wall |
| Enclosure Composition |
Non-Metallic |
| Protection Rating |
IP65 |
| Approvals |
cULus, EAC |
| Net Weight |
4.5856 lbs |
| Gross Weight |
4.5856 lbs |
GAZ063BUL
Lovato Disconnect Switches