Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | GAZ063CUL |
|---|---|
| Manufacturer | Lovato |
| Family Series | Lovato Disconnect Switches |
| Description | Disconnect Switch, 3-P, 63A, N4X, Non-Fusible, UL98 Listed, Red/Ylw Handle, Alternate Non-Metallic Encl |
| Poles | 3 |
| Current Rating | 63 A |
| AC Voltage | 600 VAC |
| Mounting | Wall |
| Enclosure Composition | Non-Metallic |
| Protection Rating | IP65 |
| Approvals | cULus, EAC |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |