GAZ063T4UL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GAZ063T4UL Lovato Disconnect Switches, Disconnect Switch, 4-P, 63A, N4X,

MFG Item Number
GAZ063T4UL

GAZ063T4UL Lovato Disconnect Switches, Disconnect Switch, 4-P, 63A, N4X,

MFG Item Number
GAZ063T4UL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
GAZ063T4UL
Disconnect Switch, 4-P, 63A, N4X,

Series Information

Specifications

Specifications
Manufacturer Part Number GAZ063T4UL
Manufacturer Lovato
Family Series Lovato Disconnect Switches
Description Disconnect Switch, 4-P, 63A, N4X, Non-Fusible, UL98 Listed, Red/Ylw Handle, Non-Metallic Enclosure
Poles 4
Current Rating 63 A
AC Voltage 600 VAC
Operator Type Selector - Red, Yellow
Mounting Wall
Enclosure Composition Non-Metallic
Protection Rating IP65
Approvals cULus, EAC
Net Weight 0 lbs
Gross Weight 0 lbs