Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GAZ063T4UL Lovato Disconnect Switches, Disconnect Switch, 4-P, 63A, N4X,
MFG Item Number
GAZ063T4UL
GAZ063T4UL Lovato Disconnect Switches, Disconnect Switch, 4-P, 63A, N4X,
MFG Item Number
GAZ063T4UL
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Disconnect Switch, 4-P, 63A, N4X,
Specifications
Specifications
| Manufacturer Part Number |
GAZ063T4UL |
| Manufacturer |
Lovato |
| Family Series |
Lovato Disconnect Switches |
| Description |
Disconnect Switch, 4-P, 63A, N4X, Non-Fusible, UL98 Listed, Red/Ylw Handle, Non-Metallic Enclosure |
| Poles |
4 |
| Current Rating |
63 A |
| AC Voltage |
600 VAC |
| Operator Type |
Selector - Red, Yellow |
| Mounting |
Wall |
| Enclosure Composition |
Non-Metallic |
| Protection Rating |
IP65 |
| Approvals |
cULus, EAC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GAZ063T4UL
Lovato Disconnect Switches