Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Lovato Disconnect Switches
GAZ100T4BUL
Lovato Disconnect Switches
4-P Disc.Switch 100A In Ul Enc.C/W
MFG Item Number
GAZ100T4BUL
This item cannot be canceled or returned
Description
Disconnect Switches, Series
4-P Disc.Switch 100A In Ul Enc.C/W
Specifications
Specifications
| Manufacturer Part Number |
GAZ100T4BUL |
| Manufacturer |
Lovato |
| Family Series |
Lovato Disconnect Switches |
| Description |
4-P Disc.Switch 100A In Ul Enc.C/W Gax61B |
| Poles |
4 |
| Current Rating |
100 A |
| AC Voltage |
600 VAC |
| Operator Type |
Selector - Black |
| Mounting |
Wall |
| Enclosure Composition |
Non-Metallic |
| Protection Rating |
IP65 |
| Approvals |
cULus, EAC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GAZ100T4BUL
Lovato Disconnect Switches