Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GAZM100BUL Lovato Disconnect Switches, GA Series, Metal enclosed switch, Type 4, GA,
MFG Item Number
GAZM100BUL
GAZM100BUL Lovato Disconnect Switches, GA Series, Metal enclosed switch, Type 4, GA,
MFG Item Number
GAZM100BUL
This item cannot be canceled or returned
Description
Disconnect Switches, GA Series
Metal enclosed switch, Type 4, GA,
Compact Size Accessory Flexibility Multiple Certifications These series of disconnect switches come in a multitude of different types, ranging in poles, horsepower and sizes. These disconnect switches also have the availability for various types of add‑ons such as more poles, auxiliary contacts, fuse holders and many more.
UL and CSA Certified Mountable poles/add‑on blocks
Specifications
Specifications
Manufacturer Part Number
GAZM100BUL
Manufacturer
Lovato
Product Series
GA
Family Series
Lovato Disconnect Switches, GA Series
Description
Metal enclosed switch, Type 4, GA, 100A, Black pistol handle
Poles
3
NEMA Rating
NEMA 4
Current Rating
100 A
Operator Type
Pistol - Black
Mounting
Surface
Fusible
No
Enclosure Composition
Metallic
Approvals
CSA, UL
Net Weight
10.63 lbs
Gross Weight
11.385 lbs
GAZM100BUL
Lovato Disconnect Switches, GA Series