GB024D2

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GB024D2 Macromatic Relays, GB Series, Blade, 24VDC, DPDT, 12 Amps
MFG Item Number
GB024D2

GB024D2 Macromatic Relays, GB Series, Blade, 24VDC, DPDT, 12 Amps

MFG Item Number
GB024D2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, GB Series
Item #
GB024D2
Blade, 24VDC, DPDT, 12 Amps

GB Series Information


Specifications

Specifications
Manufacturer Part Number GB024D2
Manufacturer Macromatic
Product Series GB
Family Series Macromatic Relays, GB Series
Description Blade, 24VDC, DPDT, 12 Amps
Coil Voltage 24 VDC
Contacts DPDT
Mounting Plug In
Termination Spade
Enclosure Plastic
Number of Connections 8
Status Indicator Yes
Push-to-Test Yes
Nominal Coil Voltage 24 VDC
Current Rating 12 A
Safety Guided No
Approvals CE, cURus
Net Weight 0 lbs
Gross Weight 0 lbs