Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Macromatic Relays, GB Series
GB024D3
Macromatic Relays, GB Series
Blade, 24VDC, 3PDT, 10 Amps
This item cannot be canceled or returned
Description
Blade, 24VDC, 3PDT, 10 Amps
Specifications
Specifications
| Manufacturer Part Number |
GB024D3 |
| Manufacturer |
Macromatic |
| Product Series |
GB |
| Family Series |
Macromatic Relays, GB Series |
| Description |
Blade, 24VDC, 3PDT, 10 Amps |
| Coil Voltage |
24 VDC |
| Contacts |
3PDT |
| Mounting |
Plug In |
| Termination |
Spade |
| Enclosure |
Plastic |
| Number of Connections |
11 |
| Status Indicator |
Yes |
| Push-to-Test |
Yes |
| Nominal Coil Voltage |
24 VDC |
| Current Rating |
10 A |
| Safety Guided |
No |
| Approvals |
CE, cURus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GB024D3
Macromatic Relays, GB Series