Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
GB Series Information
| Manufacturer Part Number | GB024D4 |
|---|---|
| Manufacturer | Macromatic |
| Product Series | GB |
| Family Series | Macromatic Relays, GB Series |
| Description | Blade, 24VDC, 4PDT, 10 Amps |
| Coil Voltage | 24 VDC |
| Contacts | 4PDT |
| Mounting | Plug In |
| Termination | Spade |
| Enclosure | Plastic |
| Status Indicator | Yes |
| Push-to-Test | Yes |
| Nominal Coil Voltage | 24 VDC |
| Current Rating | 10 A |
| Safety Guided | No |
| Approvals | CE, cURus |
| Net Weight | 0.08 lbs |
| Gross Weight | 0.08 lbs |