Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GB1015 Eaton Circuit Breakers, 15A GB 1P BKR
GB1015 Eaton Circuit Breakers, 15A GB 1P BKR
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
GB1015 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Eaton Series C complete molded case circuit breaker, G-frame, GB, Complete breaker, Non-interchangeable thermal-magnetic trip type, Single-pole, 15A, 120 Vac, 125 Vdc, 65 kAIC at 120 Vac, Line and load, Bolt-on |
| Poles |
1 |
| Current Rating |
15 A |
| Max Voltage |
120 VAC |
| Gross Weight |
0.65 lbs |
| Net Weight |
0.65 lbs |
GB1015
Eaton Circuit Breakers