GB120A4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GB120A4 Macromatic Relays, GB Series, Blade, 120VAC, 4PDT, 6 Ampss
MFG Item Number
GB120A4

GB120A4 Macromatic Relays, GB Series, Blade, 120VAC, 4PDT, 6 Ampss

MFG Item Number
GB120A4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, GB Series
Item #
GB120A4
Blade, 120VAC, 4PDT, 6 Ampss

GB Series Information


Specifications

Specifications
Manufacturer Part Number GB120A4
Manufacturer Macromatic
Product Series GB
Family Series Macromatic Relays, GB Series
Description Blade, 120VAC, 4PDT, 6 Ampss
Coil Voltage 120 VAC
Contacts 4PDT
Mounting Plug In
Termination Spade
Enclosure Plastic
Status Indicator Yes
Push-to-Test Yes
Nominal Coil Voltage 120 VAC
Current Rating 10 A
Safety Guided No
Approvals CE, cURus
Net Weight 0 lbs
Gross Weight 0 lbs