GB400
Appleton Bushings, GB Insulated Bushing Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GB400

Appleton Bushings, GB Insulated Bushing Series

GB400

Appleton Bushings, GB Insulated Bushing Series
Hardware
MFG Item Number
GB400
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bushings, GB Insulated Bushing Series
Item #
GB400
Hardware

GB Insulated Bushing Series Information

  • Plastic throat liner prevents damage to wire insulation. Insuliner rated at 150 C (302 F)
  • UL Listed
Appleton and O‑Z/Gedney offer NEER zinc insulated bushings. GB insulated bushings are used with a locknut to terminate rigid metal conduit or IMC conduit to a box or enclosure. PB‑D threaded plastic insulating bushings are used to provide a smooth surface for pulling wires and cables as required by the National Electrical Code.

Specifications

Specifications
Manufacturer Part Number GB400
Manufacturer Appleton
Product Series GB Insulated Bushing
Family Series Appleton Bushings, GB Insulated Bushing Series
Description Hardware
Grounding No
Hazardous Location No
Temperature Rating 150 °C
Insulation Material Plastic
Mounting Threaded
Composition Die Cast Zinc
Trade Size 1.25 "
Conduit Fitting RMC (Rigid Metallic Conduit), IMC (Intermediate Metallic Conduit)
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs