Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GB4NM Eaton Grounding, GBK Series, Ground Bar, 3 Circuit, 1.84in. OAL,
GB4NM Eaton Grounding, GBK Series, Ground Bar, 3 Circuit, 1.84in. OAL,
This item cannot be canceled or returned
Description
Ground Bar, 3 Circuit, 1.84in. OAL,
Specifications
Specifications
| Manufacturer Part Number |
GB4NM |
| Manufacturer |
Eaton |
| Product Series |
GBK |
| Family Series |
Eaton Grounding, GBK Series |
| Description |
Eaton CH 3/4-inch Loadcenter and Breaker Accessories - Ground Bar Kit,Ground bar kit,CH,0.75 in,Used with Non-metallic enclosures |
| Number of Taps |
5 |
| Stack Type |
Individual Bar |
| Wire Size Range |
14-4 AWG |
| Includes Mounting Block |
No |
| Comments |
For Use in Non-Metallic Enclosures |
| Net Weight |
0 lbs |
| Gross Weight |
0.03 lbs |
GB4NM
Eaton Grounding, GBK Series