GBA-1.500
Eaton's Bussmann series Fuses, GBA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GBA-1.500

Eaton's Bussmann series Fuses, GBA Series

GBA-1.500

Eaton's Bussmann series Fuses, GBA Series
BUSS SMALL DIMENSION FUSE INDICATING
Item Number
GBA-1.500
MFG Item Number
GBA-1-1/2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, GBA Series
Item #
GBA-1.500
BUSS SMALL DIMENSION FUSE INDICATING

GBA Series Information

Specifications

Specifications
Manufacturer Part Number GBA-1-1/2
Manufacturer Eaton's Bussmann series
Product Series GBA
Family Series Eaton's Bussmann series Fuses, GBA Series
Description Eaton GBA Series Fast-acting Pin Indication fuse 1.50A, 125V, GBA-1-1-2
Fuse Type Supplementary (Midget)
Current Rating 1.5 A
AC Voltage 125 VAC
Characteristic Fast Acting
Trip Indicator Yes
Alarm Contacts No
Package Type Cartridge
Approvals CE, CSA, UL
Net Weight 0.86 lbs
Gross Weight 0.86 lbs