Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses, GBA Series
GBA-5
Eaton's Bussmann series Fuses, GBA Series
BUSS SMALL DIMENSION FUSE INDICATING
This item cannot be canceled or returned
Description
BUSS SMALL DIMENSION FUSE INDICATING
Specifications
Specifications
| Manufacturer Part Number |
GBA-5 |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
GBA |
| Family Series |
Eaton's Bussmann series Fuses, GBA Series |
| Description |
Eaton GBA Series Fast-acting Pin Indication fuse, 5A, 125V |
| Fuse Type |
Supplementary (Midget) |
| Current Rating |
5 A |
| AC Voltage |
125 VAC |
| Characteristic |
Fast Acting |
| Trip Indicator |
Yes |
| Alarm Contacts |
No |
| Package Type |
Cartridge |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.86 lbs |
| Gross Weight |
0.86 lbs |
GBA-5
Eaton's Bussmann series Fuses, GBA Series