GBB-20-R
Eaton's Bussmann series Fuses, GBB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GBB-20-R

Eaton's Bussmann series Fuses, GBB Series

GBB-20-R

Eaton's Bussmann series Fuses, GBB Series
GBB 20A BUSS FA 5-IN BOX -R
MFG Item Number
GBB-20-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, GBB Series
Item #
GBB-20-R
GBB 20A BUSS FA 5-IN BOX -R

GBB Series Information

  • 1/4 x 1‑1/4 Inches
  • 0.25~50 Amps
  • 250VAC, 125VDC
  • Very Fast Acting
  • UL, CSA Approvals
The Bussmann GBB Series provides primary circuit protection at an industry leading 250V/200A breaking capacity across its 1‑30A offering. These fuses are designed for electronic applications, which are extremely sensitive to overcurrent conditions.

  • RoHS Versions Available
  • Optional Axial Leads
  • Ceramic Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Manufacturer Part Number GBB-20-R
Manufacturer Eaton's Bussmann series
Product Series GBB
Family Series Eaton's Bussmann series Fuses, GBB Series
Description Eaton AGC series Fast-acting fuse, 7A, 250 Vac, 32 Vdc self certified
Fuse Type Miniature
Current Rating 20 A
AC Voltage 250 VAC
DC Voltage 125 VDC
Characteristic Very Fast Acting
Material Ceramic
Interrupt Rating 200 A @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.25 "
Length 1.25 "
Approvals CSA, UL
Net Weight 0.006 lbs
Gross Weight 0.006 lbs